Calla Integrated LED Exterior Wall Sconce, Texture Black, 6.5 In x 30 In
- Mfr # B1229-TBK
- Zoro # G615577161
product price:Â
$
576.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
6.5 in
Height
30 in
Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1229-TBK
- Zoro #
- G615577161
- UPC #
- 197292116035
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior Wall Sconce
- Voltage
- 120V
- Lamp Type
- Integrated LED
- Description/Special Features
- Clean with soft, damp cloth
- Lamp Quantity
- 1
- Fixture Wattage
- 12 W
- Housing Material
- EPM
- Battery Included
- No
- Collection
- Troy-Standard
- Color
- Texture Black
Dimensions
- Width
- 6.5 in
- Height
- 30 in
- Length
- 6.5 in
- Fixture Height
- 12 in
- Fixture Width
- 5 in
- Cord Length
- 7 in
Description
Strong and bold, Calla's simple form is wrought with complex design elements. Part of our Troy Elements collection, Calla is crafted from an exclusive EPM material that can handle UV and salt exposure for years to come. The elongated c-bracket features two exposed grooves that house bright LED boards. The result? Indirect light that washes beautifully against the wall. Available in two sizes. Wet rated.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.