Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor 1.22 Cid Birotational Circle Flange 5/8" Shaft Sae 6 Side Port

  • Mfr # 271654

  • Zoro # G2515218


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
1000
Continuous Torque
221
Pressure Rating
1450
Port Size
SAE 6
Displacement (Cu. In./Rev.)
1.21 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271654
Zoro #
G2515218
UPC #
615986034705
Country of Origin
United States

Dimensions

Port Size
SAE 6

Details

Max. RPM
1000
Continuous Torque
221
Pressure Rating
1450
Displacement (Cu. In./Rev.)
1.21 in.
Weight
4.62 lbs.

Description

MOTOR 1.22 CID BIROTATIONAL CIRCLE FLANGE 5/8" KEYED SHAFT SAE 6 REAR PORTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.