Shop MAXIM LIGHTING
See all product information
Mystic 22-Light 30" Wide Bronze Pendant Light
Mfr # 39657SHBZ
Zoro # G1898560
product price:Â $1,898.00
/ea
Free Shipping & Returns
Key Features
Length
Bronze
Housing Finish
Bronze
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
22
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39657SHBZ
Zoro #
G1898560
UPC #
783209122956
Country of Origin
China
Dimensions
Height
30
Length
Bronze
Width
Stainless steel, Crystal
Size
Bronze
Inside Diameter
118
Thickness
120
Overall Height
30
Overall Length
6.75
Wire Length
120
Minimum Height
12
Maximum Height
118
Cord Length
120 in
Maximum Hanging Length
118 in
Canopy Height
1.75 in
Minimum Hanging Length
12 in
Canopy Width
8 in
Canopy Length
8 in
Description
A sea of crystal strands suspend from within drums of steel which are finished in your choice of Bronze with Scotch crystal or Polished Chrome with Mirror Smoke crystal. Hidden inside the drum is a powerful dimmable LED source which has the crystals dancing in the night without any glare in your eyes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.