Ace 4 Light Linear 49.5 In. Textured Black & Polish Nickel
- Mfr # F7167-TBK/PN
- Zoro # G515448608
product price:Â
$
252.00
/ea
Free Shipping & Returns
Key Features
Length
49.5 in
Height
14.25 in
Chain Length
72 in
Bulb Included
No
Watts
40W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7167-TBK/PN
- Zoro #
- G515448608
- UPC #
- 782042464759
- Country of Origin
- China
- Item
- Linear
- Bulb Included
- No
- Watts
- 40W
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Finish
- Textured Black & Polish Nickel
- Standards
- DRY
- Bulb Shape
- G9
- Material
- Hand-Worked Iron
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- Yes
- Designer
- Troy Standard
- Socket Count
- 4
- Battery Included
- No
Dimensions
- Length
- 49.5 in
- Width
- 17 in
- Height
- 14.25 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.