Oakville 1-Light 10" Wide Black Oxide Outdoor Wall Sconce

  • Mfr # 30485WGBO

  • Zoro # G1462488


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Features
12" Extension
Voltage
120 V
Width
10 in
Height
17.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30485WGBO
Zoro #
G1462488
UPC #
783209009363
Country of Origin
China

Dimensions

Width
10 in
Height
17.5 in
Fixture Width
4.75 in
Fixture Height
8.5 in

Details

Item
Outdoor Wall Mount Light
Features
12" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black Oxide
Lamp Type
E26 Medium
Lamp Included
No
Lamp Watts
60 W
Housing Material
Aluminum, Glass
Lamp Quantity
1
Collection
Oakville
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Bold, exterior design of Die Cast aluminum finished in Black Oxide support elongated cylinders of clear Waterglass. Light is gently diffused by a second inner cylinder of Satin White glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.