
Oakville 1-Light 12" Wide Black Oxide Outdoor Wall Sconce
Mfr # 30486WGBO
Zoro # G1459058
product price:Â $358.00
/ea
Free Shipping & Returns
Key Features
Features
14.5" Extension
Voltage
120 V
Width
12 in
Height
21 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30486WGBO
Zoro #
G1459058
UPC #
783209009370
Country of Origin
China
Dimensions
Width
12 in
Height
21 in
Fixture Height
8.5 in
Fixture Width
4.75 in
Details
Item
Outdoor Wall Mount Light
Features
14.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black Oxide
Lamp Quantity
1
Lamp Watts
60 W
Lamp Included
No
Housing Material
Aluminum, Glass
Lamp Type
E26 Medium
Dimmable
Yes
Collection
Oakville
Damp/Wet Rating
Wet
Description
Bold, exterior design of Die Cast aluminum finished in Black Oxide support elongated cylinders of clear Waterglass. Light is gently diffused by a second inner cylinder of Satin White glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.