Oakville LED E26 1-Light 10" Wide Black Oxide Outdoor Pole/Post Mount

  • Mfr # 65780WGBO

  • Zoro # G1505136


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black Oxide
Lumens
800
Lamp Type
E26 Medium
Rated Life
25,000 hrs
Height
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65780WGBO
Zoro #
G1505136
UPC #
783209204874
Country of Origin
China

Dimensions

Height
17.75 in
Width
10 in
Length
10 in

Details

Housing Finish
Black Oxide
Watts
9 W
Lumens
800
Lamp Type
E26 Medium
Rated Life
25,000 hrs
Bulb Technology
LED
Color Temperature
3000 K
Item
Outdoor Pole/Post Mount Light
Lamp Included / Lamp Not Included
Included
CRI
Greater than 90
Voltage
120 V
Material
Die Cast Aluminum
Number of Bulbs
1
Collection
Oakville LED E26
Damp/Wet Rating
Wet
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.