Oakville LED E26 1-Light 6.25" Wide Black Oxide Outdoor Wall Sconce

  • Mfr # 65782WGBO

  • Zoro # G1458181


product price:  $142.00
/ea
Free Shipping & Returns

Key Features

Features
7" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
6.25
Length
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65782WGBO
Zoro #
G1458181
UPC #
783209204881
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
6.25
Length
Black Oxide
Fixture Width
4.25 in
Fixture Height
5 in
Thickness
120
Overall Length
9.5
Size
Black Oxide
Overall Height
7
Backplate Height
5

Details

Item
Outdoor Wall Mount Light
Features
7" Extension
Voltage
120 V
Light Technology
LED
Lumens
800
Finish
Black Oxide
Lamp Watts
9 W
Lamp Type
E26 Medium
Lamp Included
Yes
Lamp Quantity
1
CRI
Greater than 90
Color Temperature
3000 K
Housing Material
Die Cast Aluminum
For Use With
3.96
ADA Compliant
No
Maximum Wattage Per Bulb
9
Collection
Oakville LED E26
Number of Bulbs
1
Shade Finish
Water Glass
Dimmable
Yes
Bulb Type
E26 Medium LED
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.