
Oakville LED E26 1-Light 8" Wide Black Oxide Outdoor Wall Sconce
Mfr # 65784WGBO
Zoro # G1457910
product price:Â $224.00
/ea
Free Shipping & Returns
Key Features
Features
10" Extension
Voltage
120 V
Width
8 in
Height
14.25 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65784WGBO
Zoro #
G1457910
UPC #
783209204898
Country of Origin
China
Dimensions
Width
8 in
Height
14.25 in
Fixture Width
4.75 in
Fixture Height
8.5 in
Details
Item
Outdoor Wall Mount Light
Features
10" Extension
Voltage
120 V
Light Technology
LED
Lumens
800
Finish
Black Oxide
Lamp Included
Yes
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Watts
9 W
Housing Material
Die Cast Aluminum
Color Temperature
3000 K
CRI
Greater than 90
Collection
Oakville LED E26
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Dimming Method
Triac CL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.