Oil Coolers
- Mfr # 258533
- Zoro # G2514509
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
HP Heat Removed
4 hp
Max. Temp. (F)
350 Degrees F
Max. Pressure (PSI)
300 Max
Voltage
12 VDC
Weight
26 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258533
- Zoro #
- G2514509
- UPC #
- 615986030394
- Country of Origin
- China
- HP Heat Removed
- 4 hp
- Max. Temp. (F)
- 350 Degrees F
- Max. Pressure (PSI)
- 300 Max
- Voltage
- 12 VDC
- Weight
- 26 lbs.
- Flow Ranges (GPM)
- 52 GPM Max
- Max. Flow
- 100 gpm
- Bypass Valve Included
- No
- Motor Type - Oil Coolers
- DC
- Max. Operating Temp.
- 350 Degrees F
- Item
- Oil Coolers
- Fan Blade Material
- Plastic
- Fan Guard Material
- Plastic
- With Motor/Without Motor
- With Motor
- Max. Pressure
- 300 psi
- Flow Range
- 2 to 100 gpm
Dimensions
- Overall Depth
- 5.51 in
- Overall Width
- 20.75 in
- Outlet Port Thread Size
- 1" NPT
- Inlet Port Thread Size
- 1" NPT
- Overall Height
- 16.12 in
Description
Oil Coolers, HP Heat Removed 4 hp, Voltage 12V DC, Max. Flow 100 gpm, Max. Pressure 300 psi, Inlet Port Thread Size 1 In. NPT, Outlet Port Thread Size 1 In. NPT, Overall Height 16.12 in, Overall Width 20.75 in, Overall Depth 5.51 in, Flow Range 2 to 100 gpm, Motor Type - Oil Coolers DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.