Oil Coolers
- Mfr # 258530
- Zoro # G2514859
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
HP Heat Removed
17 hp
Max. Temp. (F)
250 Degrees F
Flow Ranges (GPM)
79
Weight
25 lbs.
Max. Pressure (PSI)
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258530
- Zoro #
- G2514859
- UPC #
- 615986030363
- Country of Origin
- China
- HP Heat Removed
- 17 hp
- Max. Temp. (F)
- 250 Degrees F
- Flow Ranges (GPM)
- 79
- Weight
- 25 lbs.
- Max. Pressure (PSI)
- 250
- Voltage
- 12 VDC
- Motor Type - Oil Coolers
- DC
- Oil Cooler Material
- Aluminum
- Max. Operating Temp.
- 250 Degrees F
- Item
- Oil Coolers
- Bypass Valve Included
- No
- Fan Guard Material
- Plastic
- With Motor/Without Motor
- With Motor
- Fan Blade Material
- Plastic
- Flow Range
- 2 to 100 gpm
- Max. Flow
- 100 gpm
- Max. Pressure
- 250 psi
Dimensions
- Overall Depth
- 6.46 in
- Overall Height
- 13.5 in
- Overall Width
- 15.98 in
- Inlet Port Thread Size
- SAE #16
- Outlet Port Thread Size
- SAE #16
Description
Oil Coolers, HP Heat Removed 17 hp, Voltage 12V DC, Max. Flow 100 gpm, Max. Pressure 250 psi, Inlet Port Thread Size SAE #16, Outlet Port Thread Size SAE #16, Overall Height 13.5 in, Overall Width 15.98 in, Overall Depth 6.46 in, Flow Range 2 to 100 gpm, Motor Type - Oil Coolers DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.