Shop MAXIM LIGHTING
See all product information
Create Account
Outdoor Essentials 2-Light 18.5" Wide Tawny Bronze Outdoor Wall Sconce
- Mfr # 92008TB
- Zoro # G1460869
product price:Â
$
90.00
/ea
Key Features
Features
9.5" Extension
Voltage
120V
Width
Die Cast Aluminum
Height
18.5
Length
Tawny Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92008TB
- Zoro #
- G1460869
- UPC #
- 783209019133
- Country of Origin
- China
- Item
- Outdoor Wall Mount Light
- Features
- 9.5" Extension
- Voltage
- 120V
- Light Technology
- Incandescent
- Watts
- 150 W
- Finish
- Tawny Bronze
- Lamp Included
- No
- Lamp Type
- E26 Medium
- Housing Material
- Die Cast Aluminum
- Lamp Watts
- 75 W
- Lamp Quantity
- 2
- For Use With
- 1.9
- Style
- Basic
- Dimmable
- Yes
- Bulb Type
- E26 Medium PAR38 Incandescent
- ADA Compliant
- No
- Maximum Wattage Per Bulb
- 75
- Number of Bulbs
- 2
- Collection
- Spots
- Damp/Wet Rating
- Damp
Dimensions
- Width
- Die Cast Aluminum
- Height
- 18.5
- Length
- Tawny Bronze
- Fixture Width
- 5 in
- Fixture Height
- 5 in
- Overall Height
- 9.5
- Overall Length
- 10.5
- Thickness
- 120
- Size
- Tawny Bronze
- Backplate Height
- 5
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.