
Pier M 1-Light 8.25" Wide Weathered Zinc Outdoor Wall Sconce
Mfr # 35015WZ
Zoro # G1462740
product price:Â $88.00
/ea
Free Shipping & Returns
Key Features
Features
Dark Sky; 10.5" Extension
Voltage
120 V
Width
8.25 in
Height
10.75 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35015WZ
Zoro #
G1462740
UPC #
783209200876
Country of Origin
China
Dimensions
Width
8.25 in
Height
10.75 in
Fixture Width
4.75 in
Fixture Height
4.75 in
Details
Item
Outdoor Wall Mount Light
Features
Dark Sky; 10.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Weathered Zinc
Lamp Watts
60 W
Lamp Included
No
Lamp Type
E26 Medium
Lamp Quantity
1
Housing Material
Aluminum
Dimmable
Yes
Collection
Pier M
Damp/Wet Rating
Wet
Lighting Direction
Down
Description
Picture yourself in an old gangster movie and the lighting on the wharf would look very much like this collection. This all aluminum collection is available in your choice of Weathered Zinc, Empire Bronze, or Black and is at a price point sure to please.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.