
Pitchfork 1-Light 9" Wide Oil Rubbed Bronze Pendant Light
Mfr # 10198BROI
Zoro # G1886922
product price: $248.00
/ea
Free Shipping & Returns
Key Features
Height
9
Length
Oil Rubbed Bronze
Width
Steel, Fabric
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10198BROI
Zoro #
G1886922
UPC #
783209239920
Country of Origin
China
Dimensions
Height
9
Length
Oil Rubbed Bronze
Width
Steel, Fabric
Size
Oil Rubbed Bronze
Overall Length
26.75
Thickness
120
Overall Height
9
Inside Diameter
68.5
Maximum Height
68.5
Wire Length
120
Minimum Height
30.25
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
68.5 in
Canopy Height
0.75 in
Canopy Width
5 in
Minimum Hanging Length
30.25 in
Canopy Length
5 in
Description
Rustic pendants of hammered iron finished in Oil Rubbed Bronze embraces a shade of Burlap fabric to create a casually comfortable appeal. Available in 2 sizes which allows for multiple pendants over a bar or a single pendant over a table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.