Zoro Homepage

Portside 1-Light 11.75" Wide Bronze / Antique Brass Pendant Light

  • Mfr # 10187OIAB

  • Zoro # G1887948


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Length
Oil Rubbed Bronze / Antique Brass
Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10187OIAB
Zoro #
G1887948
UPC #
783209210240
Country of Origin
China

Dimensions

Height
11.75
Length
Oil Rubbed Bronze / Antique Brass
Width
Aluminum, Brass, Glass
Size
Oil Rubbed Bronze / Antique Brass
Thickness
120
Overall Height
11.75
Inside Diameter
57.25
Overall Length
13.25
Minimum Height
15.25
Wire Length
120
Maximum Height
57.25
Cord Length
120 in
Maximum Hanging Length
57.25 in
Canopy Width
5 in
Canopy Height
0.75 in
Minimum Hanging Length
15.25 in
Canopy Length
5 in

Details

Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Portside
Item
Outdoor Pendant
For Use With
7.48
Collection
Portside
Lamp Included
No
Lamp Watts
60 W
Dimmable
Yes
Material
Aluminum, Brass, Glass
Watts
60 W
Shade Finish
Clear
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60
ADA Compliant
No
Slope Angle
90°
Adjustable
No
Location Rating
Damp

Description

This nautical design features a solid dome of aluminum finished in Oil Rubbed Bronze with solid brass hardware finished in Antique Brass. The Clear prismatic glass diffuser completes the authentic look of this outdoor collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.