Zoro Homepage

Prime 1-Light 20" Wide Oatmeal Linen Flush Mount Light

  • Mfr # 10232OM

  • Zoro # G1894878


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oatmeal
Length
Oatmeal
Lamp Type
PCB Integrated
Voltage
120-277 V
Height
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10232OM
Zoro #
G1894878
UPC #
783209212633
Country of Origin
China

Dimensions

Length
Oatmeal
Width
Steel, Acrylic, Fabric
Height
20
Size
Oatmeal
Overall Length
5.5
Thickness
120-277
Overall Height
20
Wire Length
6
Canopy Length
17.75 in
Canopy Height
0.75 in
Canopy Width
17.75 in

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.