Zoro Homepage

Prime 3-Light 16" Wide Grass Cloth Flush Mount Light

  • Mfr # 10220GC

  • Zoro # G1900128


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Grass Cloth
Lamp Type
PCB Integrated
Voltage
120 V
Height
5.5 in
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10220GC
Zoro #
G1900128
UPC #
783209212770
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
5.5 in
Wire Length
6 in
Canopy Height
1.35 in
Canopy Length
13.75 in
Canopy Width
13.75 in

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.