Zoro Homepage

Prime 5-Light 20" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 10226GCOI

  • Zoro # G1890617


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Length
20 in
Width
20 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10226GCOI
Zoro #
G1890617
UPC #
783209212695
Country of Origin
China

Dimensions

Height
6.5 in
Length
20 in
Width
20 in
Cord Length
120 in
Maximum Hanging Length
51 in
Canopy Width
4.75 in
Canopy Length
4.75 in
Canopy Height
0.75 in
Minimum Hanging Length
6.5 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
5
Light Type
LED
Collection Name
Prime
Item
Single Pendant
Material
Steel, Acrylic, Fabric
Lamp Watts
6.5 W
Rated Life
35,000 hrs
CRI
Greater than 90
Watts
33 W
Lamp Included
Yes
Color Temperature
3000 K
Lumens
2275
Slope Angle
120°
Adjustable
No
Location Rating
Dry
Dimming Method
Electronic Low Voltage (ELV)

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.