
Prime 5-Light 20" Wide Satin Nickel Pendant Light
Mfr # 10226BOSN
Zoro # G1888261
product price: $448.00
/ea
Free Shipping & Returns
Key Features
Height
20
Length
Satin Nickel
Width
Steel, Acrylic, Fabric
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10226BOSN
Zoro #
G1888261
UPC #
783209212688
Country of Origin
China
Dimensions
Height
20
Length
Satin Nickel
Width
Steel, Acrylic, Fabric
Size
Satin Nickel
Thickness
120
Overall Length
6.5
Overall Height
20
Inside Diameter
51
Maximum Height
51
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
51 in
Canopy Width
4.75 in
Canopy Height
0.75 in
Canopy Length
4.75 in
Minimum Hanging Length
6.5 in
Description
This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.