Provident 3-Light 10" Wide Satin Nickel Chandelier

  • Mfr # 10033SN

  • Zoro # G1893371


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
180 W
Size
Satin Nickel
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10033SN
Zoro #
G1893371
UPC #
783209239227
Country of Origin
China

Dimensions

Size
Satin Nickel
Width
Steel
Overall Height
10
Height
10
Overall Length
16
Inside Diameter
55
Thickness
120
Length
Satin Nickel
Minimum Height
19
Maximum Height
55
Chain Length
36
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
55 in
Minimum Hanging Length
19 in
Canopy Length
4.75 in
Canopy Height
0.75 in
Canopy Width
4.75 in

Details

Item
Chandelier
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
180 W
Voltage
120 V
Light Type
Incandescent
Collection
Provident
For Use With
3.54
Lamp Watts
60 W
Material
Steel
Dimmable
Yes
Number of Lights
3
Number of Bulbs
3
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Bulb Included
No
Slope Angle
90°
Location Rating
Dry

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.