Shop MAXIM LIGHTING
See all product information
Provident 3-Light 12" Wide Satin Nickel Pendant Light
Mfr # 10030SN
Zoro # G1889110
product price:Â $138.00
/ea
Free Shipping & Returns
Key Features
Height
12
Length
Satin Nickel
Width
Steel
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10030SN
Zoro #
G1889110
UPC #
783209193789
Country of Origin
China
Dimensions
Height
12
Length
Satin Nickel
Width
Steel
Size
Satin Nickel
Thickness
120
Overall Length
14.5
Overall Height
12
Inside Diameter
53
Minimum Height
15.25
Wire Length
108
Maximum Height
53
Chain Length
36
Cord Length
108 in
Maximum Hanging Length
53 in
Canopy Height
0.75 in
Minimum Hanging Length
15.25 in
Canopy Width
4.75 in
Canopy Length
4.75 in
Description
Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.