
Provident 4-Light 14.5" Wide Satin Nickel Chandelier
Mfr # 10034SN
Zoro # G1897626
product price:Â $198.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Width
14.5 in
Dimmable
Yes
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10034SN
Zoro #
G1897626
UPC #
783209239241
Country of Origin
China
Dimensions
Width
14.5 in
Length
14.5 in
Height
23.5 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
62.5 in
Minimum Hanging Length
26.5 in
Canopy Width
4.75 in
Canopy Height
0.75 in
Canopy Length
4.75 in
Details
Item
Chandelier
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Dimmable
Yes
Light Type
Incandescent
Collection
Provident
Number of Lights
4
Voltage
120 V
Lamp Watts
60 W
Material
Steel
Bulb Included
No
Slope Angle
90°
Location Rating
Dry
Description
Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.