Shop VAXCEL
See all product information
Create Account
Sunset Hill 4-Light Matte Black LED Contemporary Vanity Light with Clear Bubble Glass
- Mfr # W0585
- Zoro # G923655377
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Watts
26W
Shade Material
Glass
Bulb Type
Integrated LED
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0585
- Zoro #
- G923655377
- UPC #
- 884656762136
- Country of Origin
- China
- Number of Lights
- 4
- Style
- Contemporary
- Watts
- 26W
- Item
- Bathroom Light
- Shade Material
- Glass
- Bulb Type
- Integrated LED
- Voltage
- 120V
- Color
- Black
- Housing Material
- Metal
- Bulb Base
- Integrated LED
- Housing Finish
- Matte Black
- Damp/Wet Rating
- Damp
- Lumens
- 1300
- Shade Name
- Clear Bubble Glass
- Dimmable
- Yes
- Collection Name
- Sunset Hill
- Bulb Included
- Yes
Dimensions
- Depth
- 4 in
- Size
- 26 in W x 4.25 in H x 4 in D
- Width
- 26 in
- Height
- 4.25 in
Description
Bring a modern, elevated look to your bathroom with the Sunset Hill LED vanity light. A sleek matte black frame pairs with clear bubble glass shades to create texture and visual interest while casting a bright, even glow both upward and downward. The integrated LED delivers strong, energy efficient performance with high color accuracy, and the adjustable 5 selectable color temperature technology lets you choose the perfect light tone from warm to daylight. Dimmable and damp rated with a clean, horizontal design, it works beautifully over mirrors in bathrooms or powder rooms, offering both style and everyday function.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.