Shop MAXIM LIGHTING

Provident 4-Light 16" Wide Satin Nickel Pendant Light

  • Mfr # 10031SN

  • Zoro # G1887047


product price:  $198.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Length
16 in
Width
16 in
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10031SN
Zoro #
G1887047
UPC #
783209193802
Country of Origin
China

Dimensions

Height
19 in
Length
16 in
Width
16 in
Chain Length
36 in
Cord Length
108 in
Maximum Hanging Length
57.5 in
Minimum Hanging Length
19.75 in
Canopy Width
4.75 in
Canopy Length
4.75 in
Canopy Height
0.75 in

Details

Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Provident
Item
Single Pendant
Material
Steel
Lamp Watts
60 W
Watts
240 W
Dimmable
Yes
Lamp Included
No
Location Rating
Dry
Adjustable
No

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.