Shop Z-LITE
See all product information
Create Account
Viviana Wall Sconce, 2-Light, 7.5 In.W x 4.75 In.L x 8 In.H, Polished Nickel/Alabaster
- Mfr # 345-2S-PN
- Zoro # G711799368
product price:Â
$
166.00
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
7.5 in
Dimmable
Yes
Finish
Polished Nickel
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345-2S-PN
- Zoro #
- G711799368
- UPC #
- 685659179323
- Country of Origin
- China
- Dimmable
- Yes
- Finish
- Polished Nickel
- Item
- Wall Sconce
- Lamp Included
- No
- Standards
- CUL/cETLu
- Series
- Viviana
- Lamp Watts
- 60
- Rated Location
- Damp
- Shade Finish
- Alabaster
- Shade Material
- Resin
- Frame Material
- Steel
- Bulb Base
- Candelabra
- Number of Lights
- 2
- Shade Finish/Color
- Alabaster
- Frame Finish
- Polished Nickel
- Collection
- Viviana
- Location Rating
- Damp
Dimensions
- Height
- 8 in
- Width
- 7.5 in
- Length
- 4.75 in
- Canopy Dimensions
- 6-3/4 in x 6-1/2 in
- Backplate Dimensions
- 6.75x6.5
Description
An intriguing Art Deco aesthetic leans toward minimalism in the design of a fixture that sets itself apart. This two-light wall sconce from the Viviana collection offers a decadent design featuring tasteful alabaster-like strips alternating in length and arranged around a squared polished nickel finish steel frame. Dressed up with whimsical rivot detailing, this sconce goes with the flow as it complements a gritty rendition of toned-down glam in a main living setting, en suite, or bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.