Zoro Homepage

Radcliffe 1-Light 9" Wide Black Oxide Outdoor Wall Sconce

  • Mfr # 3344WFBO

  • Zoro # G1459539


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Features
11.75" Extension
Voltage
120 V
Width
9 in
Height
16.75 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3344WFBO
Zoro #
G1459539
UPC #
783209112711
Country of Origin
China

Dimensions

Width
9 in
Height
16.75 in
Fixture Width
4.75 in
Fixture Height
10 in

Details

Item
Outdoor Wall Mount Light
Features
11.75" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black Oxide
Glass Color
Weathered Frost
Lamp Watts
60 W
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Included
No
Housing Material
Aluminum, Glass
Collection
Radcliffe
Dimmable
Yes
Damp/Wet Rating
Wet

Description

A classical, traditional style finished in a rustic Black Oxide finish with Weathered Frost glass is sure to add elegance to your home's exterior. Available in both incandescent and fluorescent versions with an source to consider.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.