Zoro Homepage

Radiant 7-Light " Wide Black / Gold Leaf Vanity Light

  • Mfr # 39534CYBKGL

  • Zoro # G1879581


product price: $748.00
/ea
Free Shipping & Returns

Key Features

Height
48.75
Length
Black / Gold Leaf
Width
Steel, Aluminum, Glass
Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39534CYBKGL
Zoro #
G1879581
UPC #
783209221758
Country of Origin
China

Dimensions

Height
48.75
Length
Black / Gold Leaf
Width
Steel, Aluminum, Glass
Overall Length
6
Size
Black / Gold Leaf
Thickness
120
Overall Height
3.5
Backplate Height
5
Wire Length
8
Back Plate Width
4.75 in
Back Plate Height
5 in

Details

Item
Bath Vanity
Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
7
Light Type
LED
Collection Name
Radiant
Shade Material
Glass
Color Temp.
3000 K
For Use With
14.92514
Features
3.5" Extension
Housing Material
Steel, Aluminum, Glass
Lamp Included
Yes
Dimmable
Yes
Lamp Watts
6 W
Collection
Radiant
Shade Finish
Crystaline
Maximum Wattage Per Bulb
6
Number of Bulbs
7
Bulb Type
PCB Integrated LED
Glass Color
Crystaline
Lumens
2530
Watts
42 W
Damp/Wet Rating
Damp
CRI
90
Dimming Method
ELV
Rated Life
20,000 hrs
ADA Compliant
Yes

Description

Piastra style glass diffuses integrated LED to shimmer radiantly. Suspended on a Black frame with Gold Leaf accents, this perfect blend of contemporary and traditional design adds glamour to a broad spectrum of design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.