Zoro Homepage

Radiant 9-Light 26.75" Wide Black / Gold Leaf Flush Mount Light

  • Mfr # 39530CYBKGL

  • Zoro # G1881806


product price: $1,068.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black / Gold Leaf
Length
Black / Gold Leaf
Width
Steel, Aluminum, Glass
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39530CYBKGL
Zoro #
G1881806
UPC #
783209221789
Country of Origin
China

Dimensions

Length
Black / Gold Leaf
Width
Steel, Aluminum, Glass
Height
26.75
Size
Black / Gold Leaf
Overall Length
13.25
Overall Width
14.25
Overall Height
26.75
Thickness
110-277
Wire Length
8
Canopy Length
7 in
Canopy Width
7 in
Canopy Height
1.75 in

Details

Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
Voltage
120-277 V
Lumens
2430
Watts
54 W
Dimmable
Yes
Glass Color
Crystaline
Item
Flush Mount Lights
Lamp Watts
6 W
Rated Life
20,000 hrs
CRI
90
Bulb Technology
LED
Color Temperature
3000 K
For Use With
22.79556
Shade Material
Glass
Maximum Wattage Per Bulb
6
Shade Finish
Crystaline
Number of Bulbs
9
Collection
Radiant
Bulb Type
PCB Integrated LED
ADA Compliant
No
Body Material
Steel, Aluminum, Glass
Bulb Included
Yes
Location Rating
Damp
Adjustable
No
Dimming Method
ELV

Description

Piastra style glass diffuses integrated LED to shimmer radiantly. Suspended on a Black frame with Gold Leaf accents, this perfect blend of contemporary and traditional design adds glamour to a broad spectrum of design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.