Shop NUVO
See all product information
Create Account
18W Flush Mount Twist & Lock Fixture, LED 12 in. Matte Black Finish Frosted Glass
- Mfr # 62/687
- Zoro # G808665835
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Voltage
120V, 277V
Height
4.5"
Fixture Housing Color
Black
Item - Decorative and Surface Mount Fixtures
Flushmount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62/687
- Zoro #
- G808665835
- UPC #
- 45923626876
- Country of Origin
- China
- Mounting
- Ceiling
- Voltage
- 120V, 277V
- Finish
- Matte Black
- Fixture Housing Color
- Black
- Item - Decorative and Surface Mount Fixtures
- Flushmount
- Housing Material
- Glass and Steel
- Fixture Shape
- Round
Dimensions
- Height
- 4.5"
- Diameter
- 11.75"
Description
Nuvo's 62-687 18-watt, 12-inch flush mount twist and lock fixture feature a matte black finish with frosted glass. Damp-rated, this fixture is ideal for illuminating kitchens, hallways, bedrooms, and stairwells in residential and multi-family environments. Energy-efficient with integrated LED technology, this flush mount fixture delivers 50,000 hours of exceptional illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.