Zoro Homepage

Rail 1-Light " Wide Black Vanity Light

  • Mfr # 52104BK

  • Zoro # G1886161


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Length
Black
Housing Finish
Black
Lamp Type
Dedicated LED
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52104BK
Zoro #
G1886161
UPC #
783209223219
Country of Origin
China

Dimensions

Height
36
Length
Black
Width
Aluminum, Acrylic
Size
Black
Thickness
120
Overall Length
4.75
Overall Height
2.5
Wire Length
8
Backplate Height
4.75
Back Plate Height
4.75 in
Back Plate Width
4.75 in

Description

Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.