Shop MAXIM LIGHTING
See all product information
Richmond 3-Light 11" Wide Colonial Umber Pendant Light
Mfr # 20742CU
Zoro # G1897748
product price:Â $338.00
/ea
Free Shipping & Returns
Key Features
Height
11
Length
Colonial Umber
Width
Steel
Housing Finish
Colonial Umber
Lamp Type
E12 Candelabra
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20742CU
Zoro #
G1897748
UPC #
783209054318
Country of Origin
China
Dimensions
Height
11
Length
Colonial Umber
Width
Steel
Size
Colonial Umber
Thickness
120
Overall Length
21.5
Overall Height
11
Wire Length
120
Chain Length
36
Cord Length
120 in
Description
Simplicity meets elegance in this new collection of forged iron frames hand painted in our new Colonial Umber finish. The optional large scale crystals add a touch of class while the addition of the shades creates the perfect lighting effect. Some styles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.