Shop MAXIM LIGHTING

Rogue 1-Light 17" Wide Satin Brass Flush Mount Light

  • Mfr # 10274WTSBR

  • Zoro # G1889162


product price:  $248.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Length
17 in
Lamp Type
PCB Integrated
Voltage
120 V
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10274WTSBR
Zoro #
G1889162
UPC #
783209232976
Country of Origin
China

Dimensions

Length
17 in
Width
17 in
Height
5.25 in
Wire Length
8 in
Canopy Length
10.75 in
Canopy Height
1 in
Canopy Width
10.75 in

Details

Housing Finish
Satin Brass
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1200
Watts
20 W
Item
Flush Mount Lights
Bulb Technology
LED
Lamp Watts
20 W
CRI
90
Color Temperature
3000 K
Rated Life
50,000 hrs
Number of Bulbs
1
Collection
Rogue LED
Body Material
Polycarbonate, Steel
Bulb Included
Yes
Dimming Method
ELV or Triac CL
Location Rating
Dry

Description

Simple flush mounts in a variety of configurations and finishes. A twist lock lens for easy replacement of lamps and cleaning. Available in LED or E26 incandescent and emergency back-up options. Also available in your choice of Satin Nickel, Satin Brass, and Black.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.