Zoro Homepage

Rondo 5-Light 31" Wide Polished Nickel Chandelier

  • Mfr # 12755WTPN

  • Zoro # G1881331


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Size
Polished Nickel
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12755WTPN
Zoro #
G1881331
UPC #
783209075351
Country of Origin
China

Dimensions

Size
Polished Nickel
Height
31
Overall Length
21.25
Overall Height
31
Length
Polished Nickel
Width
Steel, Fabric, Glass, Acrylic
Inside Diameter
93.25
Thickness
120
Chain Length
36
Wire Length
120
Maximum Height
93.25
Cord Length
120 in
Maximum Hanging Length
59.75 in
Minimum Hanging Length
23.75 in

Details

Item
Single-Tier Chandelier
Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Dimmable
Yes
Material
Steel, Fabric, Glass, Acrylic
Light Type
Incandescent
Collection
Rondo
Number of Lights
5
Voltage
120 V
For Use With
11.9
Lamp Watts
60 W
Style
Transitional
Number of Bulbs
5
Shade Finish
White
ADA Compliant
No
Shade Material
Fabric
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Bulb Included
No
Shade Color
White
Adjustable
No
Location Rating
Dry

Description

Cool, clean and contemporary are just a few words to describe the Rondo collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.