
Salon LED 1-Light 6" Wide Black Outdoor Wall Sconce
Mfr # 55904MSCBK
Zoro # G1460099
product price:Â $198.00
/ea
Free Shipping & Returns
Key Features
Features
Dark Sky; 6.75" Extension
Voltage
120 V
Width
6 in
Height
15 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55904MSCBK
Zoro #
G1460099
UPC #
783209169999
Country of Origin
China
Dimensions
Width
6 in
Height
15 in
Fixture Height
13.75 in
Fixture Width
5.75 in
Details
Item
Outdoor Wall Mount Light
Features
Dark Sky; 6.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
350
Finish
Black
CRI
Greater than 90
Color Temperature
3000 K
Lamp Included
Yes
Lamp Type
AC Integrated
Lamp Quantity
1
Housing Material
Aluminum, Glass
Lamp Watts
12 W
Collection
Salon LED
Damp/Wet Rating
Wet
Dimming Method
Electronic Low Voltage (ELV)
Description
A classic style cast aluminum open frame finished in Black houses a variety of diffusers to create different design element to fit a wide range of home designs. You have your choice of Satin White or Water Glass cylinders and Clear Ribbed or stainless steel Mesh Screen square diffusers. The top housing conceals a high power LED light module with excellent color rendering as well as efficient lumens per watt. All of this at an unbelievable price.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.