Zoro Homepage

Salon LED 1-Light 6" Wide Black Outdoor Wall Sconce

  • Mfr # 55904SWBK

  • Zoro # G1458358


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Features
Dark Sky; 6.75" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
6
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55904SWBK
Zoro #
G1458358
UPC #
783209169968
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
6
Length
Black
Fixture Width
5.75 in
Fixture Height
13.75 in
Thickness
120
Overall Length
15
Size
Black
Overall Height
6.75
Backplate Height
13.75

Details

Item
Outdoor Wall Mount Light
Features
Dark Sky; 6.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
580
Finish
Black
Glass Color
Satin White
Color Temperature
3000 K
Lamp Quantity
1
CRI
Greater than 90
Lamp Watts
12 W
Housing Material
Aluminum, Glass
Lamp Type
AC Integrated
Lamp Included
Yes
For Use With
5.17
Dimmable
Yes
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
12
Shade Material
Glass
Collection
Salon LED
Shade Finish
Satin White
Bulb Type
AC Integrated LED
Damp/Wet Rating
Wet
Dimming Method
Electronic Low Voltage (ELV)

Description

A classic style cast aluminum open frame finished in Black houses a variety of diffusers to create different design element to fit a wide range of home designs. You have your choice of Satin White or Water Glass cylinders and Clear Ribbed or stainless steel Mesh Screen square diffusers. The top housing conceals a high power LED light module with excellent color rendering as well as efficient lumens per watt. All of this at an unbelievable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.