Zoro Homepage

Santa Barbara DC 1-Light 7" Wide Sienna Outdoor Wall Sconce

  • Mfr # 3133CDSE

  • Zoro # G1458540


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Features
8.5" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
7
Length
Sienna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3133CDSE
Zoro #
G1458540
UPC #
783209313309
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Sienna
Fixture Height
10 in
Fixture Width
5.5 in
Overall Height
8.5
Size
Sienna
Thickness
120
Overall Length
13
Backplate Height
10

Details

Item
Outdoor Wall Mount Light
Features
8.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Sienna
Glass Color
Seedy
Lamp Watts
60 W
Lamp Type
E26 Medium
Lamp Quantity
1
Lamp Included
No
Housing Material
Die Cast Aluminum
For Use With
4.29
Shade Material
Glass
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Style
Traditional
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Collection
Santa Barbara DC
Shade Finish
Seedy
ADA Compliant
No
Damp/Wet Rating
Wet

Description

Santa Barbara Cast is a transitional style collection from Maxim Lighting International in Sienna finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.