Zoro Homepage

Santa Barbara DC 3-Light 11" Wide Sienna Outdoor Pole/Post Mount

  • Mfr # 3137CDSE

  • Zoro # G1507190


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Finish
Sienna
Glass Color
Seedy
Dimmable
Yes
Bulb Technology
Incandescent
Material of Construction
Die Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3137CDSE
Zoro #
G1507190
UPC #
783209313705
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
18.5 in

Details

Item
Outdoor Pole/Post Mount Light
Finish
Sienna
Glass Color
Seedy
Dimmable
Yes
Bulb Technology
Incandescent
Material of Construction
Die Cast Aluminum
Bulb Type
E12 Candelabra
Number of Lamps
3
Voltage
120 V
Watts
120 W
Lamp Included
No
Collection
Santa Barbara DC
Lamp Watts
40 W
Damp/Wet Rating
Wet

Description

Santa Barbara Cast is a transitional style collection from Maxim Lighting International in Sienna finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.