Zoro Homepage

Santa Barbara VX 3-Light 11" Wide Sienna Pendant Light

  • Mfr # 40039CDSE

  • Zoro # G1877676


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
11
Length
Sienna
Housing Finish
Sienna
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40039CDSE
Zoro #
G1877676
UPC #
783209063532
Country of Origin
China

Dimensions

Height
11
Length
Sienna
Width
Vivex Resin Composite, Glass
Size
Sienna
Thickness
120
Overall Height
11
Overall Length
19.5
Inside Diameter
93.5
Chain Length
72
Maximum Height
93.5
Wire Length
144
Cord Length
144 in
Maximum Hanging Length
93.5 in

Details

Housing Finish
Sienna
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Traditional
Collection Name
Santa Barbara VX
Shade Material
Glass
Item
Outdoor Hanging Lantern
Glass Color
Seedy
Dimmable
Yes
Material
Vivex Resin Composite, Glass
Watts
120 W
For Use With
9.46
Collection
Santa Barbara VX
Lamp Watts
40 W
Lamp Included
No
Shade Finish
Seedy
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
ADA Compliant
No
Number of Bulbs
3
Location Rating
Damp

Description

Maxim Lighting's Santa Barbara VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Santa Barbara VX features our Sienna finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.