Zoro Homepage

Santa Barbara VX 3-Light 9" Wide Sienna Outdoor Wall Sconce

  • Mfr # 40034CDSE

  • Zoro # G1458820


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Features
11" Extension
Voltage
120 V
Width
Vivex Resin Composite, Glass
Height
9
Length
Sienna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40034CDSE
Zoro #
G1458820
UPC #
783209063495
Country of Origin
China

Dimensions

Width
Vivex Resin Composite, Glass
Height
9
Length
Sienna
Fixture Width
6 in
Fixture Height
14 in
Overall Height
11
Size
Sienna
Overall Length
16
Thickness
120
Backplate Height
14

Details

Item
Outdoor Wall Mount Light
Features
11" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Sienna
Glass Color
Seedy
Housing Material
Vivex Resin Composite, Glass
Lamp Quantity
3
Lamp Type
E12 Candelabra
Lamp Included
No
Lamp Watts
40 W
For Use With
12.79
Number of Bulbs
3
Bulb Type
E12 Candelabra Incandescent
Shade Material
Glass
Collection
Santa Barbara VX
ADA Compliant
No
Shade Finish
Seedy
Style
Traditional
Maximum Wattage Per Bulb
40
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Maxim Lighting's Santa Barbara VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Santa Barbara VX features our Sienna finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.