Shop NUWATT
See all product information
Create Account
LED Canopy Lights for Gas Station, Carport, Waterproof, 5000K Daylight, 18000LM, 2PK
- Mfr # NW-CP-150W-50K-WH-2P
- Zoro # G715537362
product price:Â
$
209.99
/pk of 2, $105.00/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Mounting
Gas Station Area Light
Watts
150W
Color Temperature
5000 K
Housing Material
Aluminum, Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-CP-150W-50K-WH-2P
- Zoro #
- G715537362
- UPC #
- 810066273108
- Country of Origin
- China
Dimensions
- Width
- 15.15 in
- Length
- 15.15 in
Details
- Lumens
- 18000
- Voltage
- 120V to 277V
- Mounting
- Gas Station Area Light
- Watts
- 150W
- Color Temperature
- 5000 K
- Housing Material
- Aluminum, Acrylic
- Description/Special Features
- ‎LED Parking Garage Lights, Carport Lights Outdoor LED, Waterproof LED Canopy Light Fixture For Car Wash, LED Gas Station Bright Canopy
- Standards
- DLC, UL
- Finish
- White
- Shape
- Square
- Dimmable
- 0-10V Dimmer
Description
The NuWatt LED Canopy Fixture for Gas Station light replacement integrates high performance and quality in a slim design. With the integration of a top branded driver and major branded LED Chips, the LED canopy provides high light output along with savings in energy and maintenance costs. This fixture is built to last with commercial grade diecast aluminum with an acrylic lens and waterproof design. This light fixture is made to be installed under a canopy, such lighting for gas stations, lighting for parking garage, or lighting for an outdoor retail area. This wet rated canopy provides 150 watts of power with a Lumen output of 18,000 lumens which is the top-of-the-line spec for the led canopy light category. Power your area more efficiently with NuWatt, we have a higher light brightness and energy efficient wattage across all product lines.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.