Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savvy 12-Light 46.25" Wide Antique Brass / Black Chandelier

  • Mfr # 26347CLABBK

  • Zoro # G1887528


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Brass / Black
Lamp Type
E26 T14
Fixture Wattage
48 W
Glass Color
Clear
Material
Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26347CLABBK
Zoro #
G1887528
UPC #
783209222069
Country of Origin
China

Dimensions

Length
46.25 in
Width
46.25 in
Height
14.75 in
Cord Length
120 in
Maximum Hanging Length
54 in
Canopy Length
5 in
Minimum Hanging Length
17.5 in
Canopy Height
0.75 in
Canopy Width
5 in

Details

Item
Chandelier
Housing Finish
Antique Brass / Black
Lamp Type
E26 T14
Fixture Wattage
48 W
Glass Color
Clear
Material
Steel, Glass
Dimmable
Yes
Number of Lights
12
Light Type
LED
Voltage
120 V
Collection
Savvy
Lamp Watts
4 W
Color Temperature
2200 K
Rated Life
2,500 hrs
Bulb Included
Yes
Slope Angle
90°
Location Rating
Dry
Adjustable
No

Description

Clear glass goblets are supported by multiple arms of Black and Antique Brass originating from a center collector. This collection is made even more unique by the vintage T14 spiral filament lamps which are supplied with each fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.