Zoro Homepage

Savvy 3-Light " Wide Antique Brass / Black Wall Sconce

  • Mfr # 26341CLABBK

  • Zoro # G1884667


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Size
Antique Brass / Black
Glass Color
Clear
Length
Antique Brass / Black
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26341CLABBK
Zoro #
G1884667
UPC #
783209222038
Country of Origin
China

Dimensions

Height
16.5
Width
Steel, Glass
Size
Antique Brass / Black
Length
Antique Brass / Black
Overall Length
32
Thickness
120
Overall Height
12.25
Backplate Height
6
Wire Length
8
Back Plate Height
6 in
Back Plate Width
6 in

Details

Dimmable
Yes
Finish
Antique Brass / Black
Item
Wall Sconce
Glass Color
Clear
Lamp Included
Yes
Bulb Technology
LED
For Use With
3.7
Lamp Watts
4 W
Voltage
120 V
Description/Special Features
12.25" Extension
Shade Finish
Clear
Maximum Wattage Per Bulb
40
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Collection
Savvy
Shade Material
Glass
Number of Bulbs
3
Lumens
450
Watts
12 W
Body Material
Steel, Glass
Color Temperature
2200 K
Location Rating
Damp
Rated Life
2,500 hrs
Lighting Direction
Up

Description

Clear glass goblets are supported by multiple arms of Black and Antique Brass originating from a center collector. This collection is made even more unique by the vintage T14 spiral filament lamps which are supplied with each fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.