Zoro Homepage

Seafarer 1-Light 10" Wide Polished Chrome Pendant Light

  • Mfr # 26115CDPC

  • Zoro # G1900399


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Length
10 in
Width
10 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26115CDPC
Zoro #
G1900399
UPC #
783209211162
Country of Origin
China

Dimensions

Height
11.5 in
Length
10 in
Width
10 in
Cord Length
120 in
Maximum Hanging Length
56 in
Minimum Hanging Length
20 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in

Details

Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Seafarer
Item
Single Pendant
Glass Color
Seedy
Lamp Included
No
Material
Steel, Glass
Watts
60 W
Dimmable
Yes
Lamp Watts
60 W
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.