Zoro Homepage

Seafarer 1-Light 6" Wide Polished Chrome Wall Sconce

  • Mfr # 26111CDPC

  • Zoro # G1888989


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Polished Chrome
Size
Polished Chrome
Glass Color
Seedy
Overall Length
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26111CDPC
Zoro #
G1888989
UPC #
783209193499
Country of Origin
China

Dimensions

Height
6
Width
Steel, Glass
Size
Polished Chrome
Overall Length
8.5
Overall Height
7
Thickness
110-130
Length
Polished Chrome
Wire Length
8
Backplate Height
7
Back Plate Width
4.5 in
Back Plate Height
7 in

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Wall Sconce
Glass Color
Seedy
Lamp Watts
60 W
Description/Special Features
7" Extension
Voltage
120 V
For Use With
2.2
Bulb Technology
Incandescent
Lamp Included
No
Maximum Wattage Per Bulb
60
Shade Finish
Seedy
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Collection
Seafarer
Body Material
Steel, Glass
Adjustable
No
Location Rating
Damp

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.