Zoro Homepage

Seafarer 5-Light 23.75" Wide Polished Chrome Chandelier

  • Mfr # 26117CDPC

  • Zoro # G1896856


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Seedy
Width
23.75 in
Length
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26117CDPC
Zoro #
G1896856
UPC #
783209199545
Country of Origin
China

Dimensions

Width
23.75 in
Length
23.75 in
Height
10.75 in
Cord Length
120 in
Maximum Hanging Length
48.75 in
Minimum Hanging Length
12.75 in
Canopy Height
0.75 in
Canopy Width
5 in
Canopy Length
5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Seedy
Number of Lights
5
Collection
Seafarer
Material
Steel, Glass
Lamp Watts
60 W
Dimmable
Yes
Light Type
Incandescent
Voltage
120 V
Bulb Included
No
Slope Angle
30°
Location Rating
Dry

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.