Shop MAXIM
See all product information
Create Account
Seal Kit, For 2.5In Bore Tie Rod Cylinder
- Mfr # 204502
- Zoro # G2885014
product price:Â
$
21.19
/ea
Key Features
For Use With
6FCW5 thru 6FCW7
Includes
(2) O-Ring Tube Seals, New Style 755 Piston Seal, Old Style TFE Piston Seal, Rod Seal, Stem Seal, Wiper Seal
Type
For 2.5 in Bore, 1.25 in Rod Tie Rod Cylinder
Weight (Lbs.)
0.59 lbs.
For Bore Dia.
2.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204502
- Zoro #
- G2885014
- UPC #
- -
- Country of Origin
- China
- Item
- Seal Kit
- For Use With
- 6FCW5 thru 6FCW7
- Includes
- (2) O-Ring Tube Seals, New Style 755 Piston Seal, Old Style TFE Piston Seal, Rod Seal, Stem Seal, Wiper Seal
- Type
- For 2.5 in Bore, 1.25 in Rod Tie Rod Cylinder
- Weight (Lbs.)
- 0.59 lbs.
- Number of Pieces
- 7
- Seal Material
- TFE
- Max. Pressure
- 2,500 psi
Dimensions
- For Bore Dia.
- 2.5 in.
- For Rod Dia.
- 1 1/4 in
Description
Seal Kit, For Bore Dia. 2 1/2 in, For Rod Dia. 1 1/4 in, Seal Material TFE, Number of Pieces 7, Includes (2) O-Ring Tube Seals, New Style 755 Piston Seal, Old Style TFE Piston Seal, Rod Seal, Stem Seal, Wiper Seal, Max. Pressure 2,500 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.