Shop MAXIM
See all product information
Create Account
Seal Kit, For 3.5 In Bore Cylinder
- Mfr # 204506
- Zoro # G0282536
product price:Â
$
27.45
/ea
Key Features
Includes
(2) O-Ring Tube Seals, New Style 755 Piston Seal, Old Style TFE Piston Seal, Rod Seal, Stem Seal, Wiper Seal
For Use With
6FCZ7 thru 6FCZ8, 6FDA1
Type
For 3-1/2 in In Bore, 1.5 in Rod Tie Rod Cylinder
Weight (Lbs.)
0.59 lbs.
For Bore Dia.
3.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204506
- Zoro #
- G0282536
- UPC #
- -
- Country of Origin
- China
- Item
- Seal Kit
- Includes
- (2) O-Ring Tube Seals, New Style 755 Piston Seal, Old Style TFE Piston Seal, Rod Seal, Stem Seal, Wiper Seal
- For Use With
- 6FCZ7 thru 6FCZ8, 6FDA1
- Type
- For 3-1/2 in In Bore, 1.5 in Rod Tie Rod Cylinder
- Weight (Lbs.)
- 0.59 lbs.
- Number of Pieces
- 7
- Seal Material
- TFE
Dimensions
- For Bore Dia.
- 3.5 in.
- For Rod Dia.
- 1 1/2 in
Description
Seal Kit, For Bore Dia. 3 1/2 in, For Rod Dia. 1 1/2 in, Seal Material TFE, Number of Pieces 7, Includes (2) O-Ring Tube Seals, New Style 755 Piston Seal, Old Style TFE Piston Seal, Rod Seal, Stem Seal, Wiper Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.