Shop MAXIM
See all product information
Create Account
Seal Kit, For 4 In Bore Welded Cylinder
- Mfr # 204610
- Zoro # G2828655
product price:Â
$
45.89
/ea
Key Features
For Use With
288-377, Mfr. No. 288-363
Type
For 4 in Bore Welded Cylinder
Includes
1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal
Weight (Lbs.)
0.59 lbs.
For Bore Dia.
4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204610
- Zoro #
- G2828655
- UPC #
- -
- Country of Origin
- China
- Item
- Seal Kit
- For Use With
- 288-377, Mfr. No. 288-363
- Type
- For 4 in Bore Welded Cylinder
- Includes
- 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal
- Weight (Lbs.)
- 0.59 lbs.
Dimensions
- For Bore Dia.
- 4 in.
Description
Seal Kit, Includes 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.