Shelter 5-Light 27" Wide Satin Nickel Chandelier

  • Mfr # 11825SWSN

  • Zoro # G1896147


product price:  $278.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Size
Satin Nickel
Glass Color
Satin White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11825SWSN
Zoro #
G1896147
UPC #
783209239111
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Width
Steel, Glass
Inside Diameter
65.5
Overall Height
27
Overall Length
26.5
Thickness
120
Height
27
Maximum Height
65.5
Wire Length
120
Chain Length
36
Minimum Height
29.5
Cord Length
120 in
Maximum Hanging Length
65.5 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in
Minimum Hanging Length
29.5 in

Details

Item
Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Satin White
Voltage
120 V
Material
Steel, Glass
Collection
Shelter
Lamp Watts
60 W
Number of Lights
5
For Use With
8.62
Light Type
Incandescent
Dimmable
Yes
Shade Finish
Satin White
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
5
Maximum Wattage Per Bulb
60
Bulb Included
No
Slope Angle
90°
Location Rating
Dry

Description

Graceful arcs of rectangular tubing transition to round cups that support tapered Satin White glass shades creating a crisp and clean transitional design. The frame is finished in your choice of Satin Nickel or Black which bridges modern and transitional design aesthetics.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.