Shop EUROFASE
See all product information
Create Account
Santana Contemporary LED Chandelier, 18-Light, 900 Lumens, Antique Brass/Antique Brass
- Mfr # 31445-038
- Zoro # G904865726
product price:Â
$
2,465.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
18
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31445-038
- Zoro #
- G904865726
- UPC #
- 773546282970
- Country of Origin
- China
- Lamp Type
- LED
- Energy Star Compliant
- No
- Mounting
- J-BOX
- Fixture Wattage
- 18
- Style
- Contemporary
- Color
- Antique Brass
- Fixture Voltage
- 120V
- Standards
- CULUS, CSA Approved
- Description/Special Features
- 18 x 1W/LED 3000K/900lm (dimmable), Antique Brass Metal Extruded Tubes Shades Included, Hanging Support Type: Wire, Rated for dry locations
- Collection
- Santana
- Lamp Included
- Yes
- Dimmable
- YES
- Number of Lights
- 18
- IP Rating
- DRY
- Lamp Watts
- 1
- Type
- Chandelier
- Material
- METAL
Dimensions
- Diameter
- 24 in
- Height
- 20 in
Description
Clustered matte black extruded tubes of LED light
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.